- Radial Bearing
- 170 mm ID x 310 mm OD x 110 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| I.D. | 170 mm |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 310 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | Lubrication Groove & Holes in Outer Ring (F107) |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Weight | 83.2 LB |

