- Radial Bearing
- 120 mm ID x 200 mm OD x 80 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Standard Cage Cage
| Limiting Speed - Grease | 950 rpm |
| I.D. | 120 mm |
| O.D. | 200 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Standard |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 207000 lbf |
| Dynamic Load Rating | 132800 lbf |
| Weight | 21.725 LB |

