- 85 mm ID x 150 mm OD x 30.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 28 mm |
| Cup Width | 24 mm |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 4.638 LB |
| Cone Width | 28 mm |
| Cup Width | 24 mm |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 4.638 LB |