- 105 mm ID x 190 mm OD x 39 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 30 mm |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Cone Width | 36 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 9.701 LB |
| Cup Width | 30 mm |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Cone Width | 36 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 9.701 LB |