- 120 mm ID x 215 mm OD x 43.5 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 215 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 40 mm |
| Cup Width | 34 mm |
| I.D. | 120 mm |
| Weight | 13.702 LB |
| O.D. | 215 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 40 mm |
| Cup Width | 34 mm |
| I.D. | 120 mm |
| Weight | 13.702 LB |