- 130 mm ID x 230 mm OD x 43.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Cone Width | 40 mm |
| O.D. | 230 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 34 mm |
| I.D. | 130 mm |
| Weight | 15.752 LB |
| Cone/Cup | Cup/Cone |
| Cone Width | 40 mm |
| O.D. | 230 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 34 mm |
| I.D. | 130 mm |
| Weight | 15.752 LB |