- 75 mm ID x 160 mm OD x 40 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 160 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 37 mm |
| Cup Width | 31 mm |
| I.D. | 75 mm |
| Weight | 7.823 LB |
| O.D. | 160 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 37 mm |
| Cup Width | 31 mm |
| I.D. | 75 mm |
| Weight | 7.823 LB |