- 55 mm ID x 120 mm OD x 31.5 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 55 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| O.D. | 120 mm |
| Cone Width | 29 mm |
| Cup Width | 21 mm |
| Weight | 3.399 LB |
| I.D. | 55 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| O.D. | 120 mm |
| Cone Width | 29 mm |
| Cup Width | 21 mm |
| Weight | 3.399 LB |