- 65 mm ID x 140 mm OD x 36 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 23 mm |
| I.D. | 65 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 140 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 33 mm |
| Weight | 5.242 LB |
| Cup Width | 23 mm |
| I.D. | 65 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 140 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 33 mm |
| Weight | 5.242 LB |