- 30 mm ID x 55 mm OD x 17 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 30 mm |
| Cone Width | 17 mm |
| Cup Width | 13 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 55 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.363 LB |
| I.D. | 30 mm |
| Cone Width | 17 mm |
| Cup Width | 13 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 55 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.363 LB |