- 50 mm ID x 80 mm OD x 20 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 15.5 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone Width | 20 mm |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Weight | 0.792 LB |
| Cup Width | 15.5 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone Width | 20 mm |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Weight | 0.792 LB |