- 65 mm ID x 100 mm OD x 23 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| I.D. | 65 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 23 mm |
| Cup Width | 17.5 mm |
| O.D. | 100 mm |
| Weight | 1.486 LB |
| Cone/Cup | Cup/Cone |
| I.D. | 65 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 23 mm |
| Cup Width | 17.5 mm |
| O.D. | 100 mm |
| Weight | 1.486 LB |