- 80 mm ID x 125 mm OD x 29 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 29 mm |
| Cup Width | 22 mm |
| I.D. | 80 mm |
| O.D. | 125 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 2.86 LB |
| Cone Width | 29 mm |
| Cup Width | 22 mm |
| I.D. | 80 mm |
| O.D. | 125 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 2.86 LB |