- 90 mm ID x 140 mm OD x 32 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| Cup Width | 24 mm |
| O.D. | 140 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 32 mm |
| I.D. | 90 mm |
| Weight | 3.72 LB |
| Tolerance | Class 2 (Standard) |
| Cup Width | 24 mm |
| O.D. | 140 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 32 mm |
| I.D. | 90 mm |
| Weight | 3.72 LB |