- 105 mm ID x 160 mm OD x 35 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 105 mm |
| Cone Width | 35 mm |
| O.D. | 160 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cup Width | 26 mm |
| Weight | 5.33 LB |
| I.D. | 105 mm |
| Cone Width | 35 mm |
| O.D. | 160 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cup Width | 26 mm |
| Weight | 5.33 LB |