- 160 mm ID x 240 mm OD x 51 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 51 mm |
| Cup Width | 38 mm |
| I.D. | 160 mm |
| O.D. | 240 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 17.314 LB |
| Cone Width | 51 mm |
| Cup Width | 38 mm |
| I.D. | 160 mm |
| O.D. | 240 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 17.314 LB |