- 180 mm ID x 280 mm OD x 64 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 280 mm |
| Cone Width | 64 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 180 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 48 mm |
| Weight | 31.24 LB |
| O.D. | 280 mm |
| Cone Width | 64 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 180 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 48 mm |
| Weight | 31.24 LB |