- 200 mm ID x 310 mm OD x 70 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 200 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 70 mm |
| Cone Width | 53 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 310 mm |
| Weight | 42.02 LB |
| I.D. | 200 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 70 mm |
| Cone Width | 53 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 310 mm |
| Weight | 42.02 LB |