- Double Row
- 65 mm ID x 120 mm OD x 1 1/2" Wide
- Open
- ABEC 1
- C0 Clearance
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Cage Type | Plastic |
| Inner Ring Width | 1 1/2 in |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 3500 rpm |
| Bearing Type | Angular Contact |
| icNumber | 7696299 |
| Locking Device | No Locking Device |
| Origin | Double Row Deep Groove |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Width | 38.100 mm |
| I.D. | 65 mm |
| Seal Material | None |
| Static Load Rating [Max] | 16400 lbf |
| Preload Level | None |
| Rows of Balls | Double |
| Contact Angle | 25° |
| Precision | Standard |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Cage Material | Polyamide (Molded Nylon) |
| Material | Steel |
| Dynamic Load Rating | 18000 lbf |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 1 1/2 in |
| O.D. | 120 mm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Weight | 3.344 LB |

