- Double Row
- 75 mm ID x 130 mm OD x 1 5/8" Wide
- Open
- ABEC 1
- C0 Clearance
| Cage Type | Metal |
| Material | Steel |
| Width | 41.275 mm |
| Outer Ring Width | 1 5/8 in |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| O.D. | 130 mm |
| Ball Material | Steel |
| Rows of Balls | Double |
| I.D. | 75 mm |
| O.D. Type | Straight |
| Seal Material | None |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| icNumber | 7696140 |
| Inner Ring Width | 1 5/8 in |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Seal Type | Unsealed |
| Contact Angle | 35° |
| Weight | 4.515 LB |

