- 60 mm ID x 110 mm OD x 29.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 28 mm |
| O.D. | 110 mm |
| I.D. | 60 mm |
| Cup Width | 24 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 2.561 LB |
| Cone Width | 28 mm |
| O.D. | 110 mm |
| I.D. | 60 mm |
| Cup Width | 24 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 2.561 LB |