- 95 mm ID x 170 mm OD x 45.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 95 mm |
| O.D. | 170 mm |
| Cone Width | 43 mm |
| Cup Width | 37 mm |
| Weight | 9.326 LB |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 95 mm |
| O.D. | 170 mm |
| Cone Width | 43 mm |
| Cup Width | 37 mm |
| Weight | 9.326 LB |