- 50 mm ID x 110 mm OD x 42.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| I.D. | 50 mm |
| Cone Width | 40 mm |
| Cup Width | 33 mm |
| O.D. | 110 mm |
| Weight | 4.199 LB |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| I.D. | 50 mm |
| Cone Width | 40 mm |
| Cup Width | 33 mm |
| O.D. | 110 mm |
| Weight | 4.199 LB |