- 70 mm ID x 110 mm OD x 31 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 25.5 mm |
| Cone Width | 31 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 110 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 70 mm |
| Weight | 2.369 LB |
| Cup Width | 25.5 mm |
| Cone Width | 31 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 110 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 70 mm |
| Weight | 2.369 LB |