- 120 mm ID x 180 mm OD x 48 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| O.D. | 180 mm |
| Cup Width | 38 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 120 mm |
| Cone Width | 48 mm |
| Weight | 9.152 LB |
| Cone/Cup | Cup/Cone |
| O.D. | 180 mm |
| Cup Width | 38 mm |
| Tolerance | Class 2 (Standard) |
| I.D. | 120 mm |
| Cone Width | 48 mm |
| Weight | 9.152 LB |