- Double Row
- 35 mm ID x 80 mm OD x 1 3/8" Wide
- Open
- ABEC 1
- C0 Clearance
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Double |
| Enclosure | Open |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Capacity | Maximum Capacity |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| icNumber | 7696603 |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| O.D. | 80 mm |
| Cage Type | Plastic |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| Width | 34.925 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1 3/8 in |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| I.D. | 35 mm |
| Outer Ring Width | 1 3/8 in |
| Bearing Type | Angular Contact |
| Cage Material | Polyamide (Molded Nylon) |
| Precision | Standard |
| Preload Level | None |
| Contact Angle | 32° |
| Weight | 1.718 LB |

