- 55 mm ID x 95 mm OD x 30 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| I.D. | 55 mm |
| O.D. | 95 mm |
| Cone Width | 30 mm |
| Cup Width | 23 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.887 LB |
| Cone/Cup | Cup/Cone |
| I.D. | 55 mm |
| O.D. | 95 mm |
| Cone Width | 30 mm |
| Cup Width | 23 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.887 LB |