- 90 mm ID x 150 mm OD x 45 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 45 mm |
| I.D. | 90 mm |
| Cup Width | 35 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 150 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 6.831 LB |
| Cone Width | 45 mm |
| I.D. | 90 mm |
| Cup Width | 35 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 150 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 6.831 LB |