- 35 mm ID x 72 mm OD x 28 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 35 mm |
| Cup Width | 22 mm |
| O.D. | 72 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone Width | 28 mm |
| Weight | 1.178 LB |
| I.D. | 35 mm |
| Cup Width | 22 mm |
| O.D. | 72 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone Width | 28 mm |
| Weight | 1.178 LB |