- 80 mm ID x 140 mm OD x 46 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 80 mm |
| Cone Width | 46 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 140 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 35 mm |
| Weight | 6.453 LB |
| I.D. | 80 mm |
| Cone Width | 46 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 140 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 35 mm |
| Weight | 6.453 LB |