- Single Row Thrust
- 17 mm ID x 35 mm OD x 12 mm Wide
- Open
- ABEC 1
- Steel Cage
| Bearing Design | 3 Piece, Grooved Race |
| Snap Ring | No Snap Ring |
| Bearing Type | Thrust |
| Inner Ring Width | 12 mm |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Precision | Standard |
| Seal Type | Unsealed |
| Contact Angle | 90° |
| Radial Internal Clearance Specification | N/A |
| O.D. | 35 mm |
| Origin | Single Row Thrust |
| Bore Type | Round Bore |
| Bore B | 19 mm |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Preload Level | None |
| Rows of Balls | Single |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| I.D. | 17 mm |
| Cage Type | Metal |
| Outer Ring Width | 12 mm |
| Lubricant | Oil Preservative |
| Material | Steel |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Weight | 0.11 LB |

