- Double Row
- 15 mm ID x 35 mm OD x 5/8" Wide
- Double Sealed
- ABEC 1
- C0 Clearance
| Snap Ring | No Snap Ring |
| Origin | Double Row Deep Groove |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Material | Steel |
| Contact Angle | 25° |
| I.D. | 15 mm |
| Static Load Rating [Max] | 1600 lbf |
| Inch/Metric | Metric Bore |
| O.D. | 35 mm |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Inner Ring Width | 5/8 in |
| Temperature Range [Min] | -86 °F |
| Preload Level | None |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 230 °F |
| O.D. Type | Straight |
| Lubricant | Shell Alvania #2 |
| Seal Material | Buna-N |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 2700 lbf |
| Locking Device | No Locking Device |
| Outer Ring Width | 5/8 in |
| Width | 15.875 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7696098 |
| Precision | Standard |
| Cage Type | Metal |
| Limiting Speed - Grease | 13000 rpm |
| Cage Material | Steel |
| Weight | 0.127 LB |

