- Double Row
- 17 mm ID x 40 mm OD x 11/16" Wide
- Double Shielded
- ABEC 1
- C0 Clearance
| O.D. Type | Straight w/ Snap Ring |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 3300 lbf |
| icNumber | 7697143 |
| Bore Type | Round Bore |
| Contact Angle | 25° |
| Lubricant | Shell Alvania #2 |
| Ball Material | Steel |
| Inner Ring Width | 11/16 in |
| Snap Ring | With Snap Ring |
| Seal Material | Metal |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Width | 17.463 mm |
| Origin | Double Row Deep Groove |
| Bearing Type | Angular Contact |
| Outer Ring Width | 11/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| I.D. | 17 mm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 2000 lbf |
| Temperature Range [Max] | 230 °F |
| Limiting Speed - Grease | 12000 rpm |
| Precision | Standard |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| O.D. | 40 mm |
| Rows of Balls | Double |
| Seal Type | Non-Contact Seals |
| Temperature Range [Min] | -86 °F |
| Preload Level | None |
| Enclosure | Double Shielded |
| Weight | 0.22 LB |

