- Double Row
- 60 mm ID x 110 mm OD x 1 7/16" Wide
- Double Shielded
- ABEC 1
- C0 Clearance
| Seal Type | Non-Contact Seals |
| Material | Steel |
| Preload Level | None |
| Limiting Speed - Grease | 3900 rpm |
| Origin | Double Row Deep Groove |
| Contact Angle | 25° |
| Width | 36.513 mm |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Inner Ring Width | 1 7/16 in |
| Temperature Range [Max] | 230 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double Shielded |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 16200 lbf |
| icNumber | 7697140 |
| Temperature Range [Min] | -86 °F |
| Outer Ring Width | 1 7/16 in |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| O.D. | 110 mm |
| Rows of Balls | Double |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 13700 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| Ball Material | Steel |
| I.D. | 60 mm |
| Seal Material | Metal |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Bore Type | Round Bore |
| Lubricant | Shell Alvania #2 |
| Weight | 2.596 LB |

