- Double Row
- 35 mm ID x 80 mm OD x 1 3/8" Wide
- Double Sealed
- ABEC 1
- C0 Clearance
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| icNumber | 7696208 |
| Rows of Balls | Double |
| Outer Ring Width | 1 3/8 in |
| O.D. | 80 mm |
| Preload Level | None |
| Temperature Range [Max] | 230 °F |
| Seal Type | Contact Seals |
| Lubricant | Shell Alvania #2 |
| Limiting Speed - Grease | 5700 rpm |
| Temperature Range [Min] | -86 °F |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Contact Angle | 25° |
| Static Load Rating [Max] | 7800 lbf |
| Width | 34.925 mm |
| Seal Material | Buna-N |
| Inner Ring Width | 1 3/8 in |
| Origin | Double Row Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 11500 lbf |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Material | Steel |
| I.D. | 35 mm |
| Precision | Standard |
| O.D. Type | Straight |
| Weight | 1.74 LB |

