- Single Row Radial
- 10 mm ID x 26 mm OD x 8 mm Wide
- Double Shielded
- ABEC 1
- C3 Clearance
| Dynamic Load Rating | 4600 N |
| Ball Material | Steel |
| Inner Ring Width | 8 mm |
| Material | Steel |
| Fillet Radius | 0.3 mm |
| Enclosure | Double Shielded |
| Capacity | High Temperature (300 °F to 500 °F) |
| Preload Level | None |
| Precision | Standard |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Limiting Speed - Grease | 27000 rpm |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 8 mm |
| icNumber | 7699822 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| O.D. | 26 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Lubricant | Chevron SRI-2 |
| I.D. | 10 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -86 °F |
| Temperature Range [Max] | 300 °F |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 1970 N |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Weight | 5.066 LB |

