- Single Row Radial
- 12 mm ID x 28 mm OD x 8 mm Wide
- Double Shielded
- ABEC 1
- C0 Clearance
| I.D. | 12 mm |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | With Snap Ring |
| Lubricant | Shell Alvania #2 |
| Enclosure | Double Shielded |
| Contact Angle | 0° |
| Outer Ring Width | 8 mm |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| O.D. | 28 mm |
| Precision | Standard |
| O.D. Type | Straight w/ Snap Ring |
| Seal Material | Metal |
| Temperature Range [Max] | 230 °F |
| Cage Material | Steel |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Seal Type | Non-Contact Seals |
| Cage Type | Metal |
| Material | Steel |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -86 °F |
| Rows of Balls | Single |
| Preload Level | None |
| icNumber | 7701763 |
| Bearing Type | Radial |
| Inner Ring Width | 8 mm |
| No. in Set | Single Bearing |
| Weight | 0.044 LB |

