- Single Row Radial
- 17 mm ID x 35 mm OD x 10 mm Wide
- Double Shielded
- ABEC 1
- C0 Clearance
| Fillet Radius | 0.3 mm |
| Outer Ring Width | 10 mm |
| Limiting Speed - Grease | 19000 rpm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Bearing Type | Radial |
| Temperature Range [Max] | 32 °F |
| icNumber | 7703157 |
| Seal Material | Metal |
| Temperature Range [Min] | -75 °F |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Lubricant | N/A |
| Radial Internal Clearance | Normal |
| I.D. | 17 mm |
| Static Load Rating [Max] | 3250 N |
| O.D. | 35 mm |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Inner Ring Width | 10 mm |
| Material | Steel |
| Rows of Balls | Single |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Capacity | Low Temperature |
| Preload Level | None |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 6000 N |
| Precision | Standard |
| Weight | 8.59 LB |

