- Single Row Radial
- 17 mm ID x 35 mm OD x 10 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Material | Steel |
| Enclosure | Open |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| icNumber | 7704923 |
| Outer Ring Width | 10 mm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Capacity | Standard Capacity |
| Preload Level | None |
| Ball Material | Steel |
| O.D. | 35 mm |
| Contact Angle | 0° |
| Inner Ring Width | 10 mm |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Precision | Standard |
| Seal Type | Unsealed |
| I.D. | 17 mm |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| Weight | 0.11 LB |

