- Single Row Radial
- 20 mm ID x 42 mm OD x 12 mm Wide
- Single Shield
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Enclosure | Single Shield |
| Snap Ring | No Snap Ring |
| icNumber | 7696722 |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| I.D. | 20 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 12 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Precision | Standard |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Seal Material | Metal |
| Cage Type | Metal |
| Inner Ring Width | 12 mm |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| O.D. | 42 mm |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Weight | 0.148 LB |

