- Single Row Radial
- 50 mm ID x 80 mm OD x 16 mm Wide
- Open
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Preload Level | None |
| Contact Angle | 0° |
| Limiting Speed - Oil | 9400 rpm |
| Static Load Rating [Max] | 16600 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 16 mm |
| Limiting Speed - Grease | 7600 rpm |
| icNumber | 7696074 |
| Material | Steel |
| Bearing Type | Radial |
| Dynamic Load Rating | 21800 N |
| Capacity | Standard Capacity |
| Seal Material | None |
| O.D. | 80 mm |
| O.D. Type | Straight |
| Outer Ring Width | 16 mm |
| Fillet Radius | 1 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 50 mm |
| Weight | 0.592 LB |

