- Single Row Radial
- 60 mm ID x 95 mm OD x 18 mm Wide
- Double Shielded
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Dynamic Load Rating | 6600 lbf |
| Static Load Rating [Max] | 5200 lbf |
| O.D. | 95 mm |
| Seal Type | Non-Contact Seals |
| Outer Ring Width | 18 mm |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Material | Steel |
| Contact Angle | 0° |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Temperature Range [Min] | -86 °F |
| Limiting Speed - Grease | 6500 rpm |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 230 °F |
| Enclosure | Double Shielded |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Lubricant | Chevron SRI-2 |
| icNumber | 7696111 |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 18 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Weight | 0.905 LB |

