- Single Row Radial
- 75 mm ID x 115 mm OD x 20 mm Wide
- Double Shielded
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Grease | 5300 rpm |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 20 mm |
| Lubricant | Chevron SRI-2 |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -86 °F |
| I.D. | 75 mm |
| Locking Device | No Locking Device |
| O.D. | 115 mm |
| Dynamic Load Rating | 8900 lbf |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| icNumber | 7696499 |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Seal Type | Non-Contact Seals |
| O.D. Type | Straight |
| Material | Steel |
| Inner Ring Width | 20 mm |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Preload Level | None |
| Cage Material | Steel |
| Precision | Standard |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 7500 lbf |
| Contact Angle | 0° |
| Ball Material | Steel |
| Weight | 1.429 LB |

