- Single Row Radial
- 90 mm ID x 140 mm OD x 24 mm Wide
- Open
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| I.D. | 90 mm |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4300 rpm |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Outer Ring Width | 24 mm |
| Seal Material | None |
| Cage Type | Metal |
| icNumber | 7697738 |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 49500 N |
| Limiting Speed - Oil | 5300 rpm |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight w/ Snap Ring |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| O.D. | 140 mm |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Precision | Standard |
| Dynamic Load Rating | 58000 N |
| Inner Ring Width | 24 mm |
| Material | Steel |
| Preload Level | None |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Weight | 2.678 LB |

