- Single Row Radial
- 120 mm ID x 180 mm OD x 28 mm Wide
- Open
- ABEC 1
- C3 Clearance
features
- Metric series
- Conrad-type ball bearing
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| I.D. | 120 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Ball Material | Steel |
| Cage Material | Steel |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 3300 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| Dynamic Load Rating | 85000 N |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Inner Ring Width | 28 mm |
| Outer Ring Width | 28 mm |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Material | Steel |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| icNumber | 7696836 |
| O.D. | 180 mm |
| Inch/Metric | Metric Bore |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 79000 N |
| Cage Type | Metal |
| Contact Angle | 0° |
| Enclosure | Open |
| Preload Level | None |
| Limiting Speed - Oil | 4100 rpm |
| Weight | 4.685 LB |

