- Single Row Radial
- 8 mm ID x 22 mm OD x 7 mm Wide
- Single Shield
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| Precision | Standard |
| Outer Ring Width | 7 mm |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 1360 N |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| O.D. | 22 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Grease | 34000 rpm |
| Preload Level | None |
| Material | Steel |
| Dynamic Load Rating | 3300 N |
| Cage Material | Steel |
| Enclosure | Single Shield |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Inch/Metric | Metric Bore |
| I.D. | 8 mm |
| icNumber | 7696716 |
| Inner Ring Width | 7 mm |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Ball Material | Steel |
| Weight | 0.026 LB |

