- Single Row Radial
- 12 mm ID x 21 mm OD x 5 mm Wide
- Double Sealed
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| Contact Angle | 0° |
| Temperature Range [Min] | -86 °F |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 230 °F |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Buna-N |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Inner Ring Width | 5 mm |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Preload Level | None |
| Outer Ring Width | 5 mm |
| Material | Steel |
| O.D. | 21 mm |
| Origin | Single Row Radial |
| Cage Type | Plastic |
| I.D. | 12 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7697077 |
| Lubricant | Shell Alvania #2 |
| Bearing Type | Radial |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Weight | 0.013 LB |

