- Single Row Radial
- 17 mm ID x 26 mm OD x 5 mm Wide
- Double Shielded
- ABEC 1
- C0 Clearance
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 2230 N |
| Seal Material | Metal |
| Locking Device | No Locking Device |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 5 mm |
| I.D. | 17 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Shell Alvania #2 |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1460 N |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric Bore |
| icNumber | 7697006 |
| Limiting Speed - Grease | 23000 rpm |
| O.D. | 26 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -86 °F |
| Fillet Radius | 0.3 mm |
| Material | Steel |
| Preload Level | None |
| Precision | Standard |
| Outer Ring Width | 5 mm |
| Weight | 1.762 LB |

