- Single Row Radial
- 190 mm ID x 240 mm OD x 24 mm Wide
- Open
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| Ball Material | Steel |
| Contact Angle | 0° |
| Seal Material | None |
| Preload Level | None |
| No. in Set | Single Bearing |
| Inner Ring Width | 24 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Precision | Standard |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| icNumber | 7696783 |
| Outer Ring Width | 24 mm |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| O.D. | 240 mm |
| I.D. | 190 mm |
| Cage Material | Steel |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Material | Steel |
| Weight | 5.33 LB |

