- Single Row Radial
- 30 mm ID x 47 mm OD x 9 mm Wide
- Double Sealed
- ABEC 1
- C0 Clearance
features
- Metric series
- Conrad-type ball bearing
| Temperature Range [Min] | -86 °F |
| Seal Material | Buna-N |
| Contact Angle | 0° |
| Limiting Speed - Grease | 13500 rpm |
| Cage Material | Steel |
| Ball Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 5000 N |
| Lubricant | Shell Alvania #2 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Precision | Standard |
| Bore Type | Round Bore |
| Fillet Radius | 0.3 mm |
| Bearing Type | Radial |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| I.D. | 30 mm |
| Outer Ring Width | 9 mm |
| Enclosure | Double Sealed |
| Preload Level | None |
| Material | Steel |
| Inner Ring Width | 9 mm |
| O.D. | 47 mm |
| icNumber | 7698204 |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Dynamic Load Rating | 7200 N |
| Weight | 0.11 LB |

